Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 19mm ID, Nitrile Rubber
Mfr # 193207SF
Zoro # G600477377
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 19 mm
- Outside Dia. 32 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 193207SF
- Zoro # G600477377
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19 mm |
Outside Dia. | 32 mm |
Width | 7 mm |
Inside Diameter | 19 mm |
Overall Width | 7 mm |
Outside Diameter | 32 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Seal Design | SF |
Maximum Pressure | 7 psi |
Number of Lips | 1 |
Case Coating | None |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 19 mm, Outside Diameter 32 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- DAYTON 3/B90 Banded V-Belt, 93-3/4" Outside Length, 2" Top Width, 3 Ribs (13V497)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, 40mm I. D., 72mm O. D., 7mm W (40727SCV)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- Dds Shaft Seals & Adapters