Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 1.75in ID, Nitrile Rubber
Mfr # 44.4563.59.52SF
Zoro # G500476012
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 44.45 mm
- Outside Dia. 63.5 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Case Coating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 44.4563.59.52SF
- Zoro # G500476012
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44.45 mm |
Outside Dia. | 63.5 mm |
Width | 9.52 mm |
Inside Diameter | 1.75 in |
Outside Diameter | 2.5 in |
Overall Width | 0.375 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Case Coating | None |
Maximum Pressure | 7 psi |
System of Measurement | Inch |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 1 |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Seal Design | SF |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 1.75 in, Outside Diameter 2.5 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Lube Graphite.21Oz Tube (MZ-2)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, 60 x 75 x 8 mm., Nitrile Rubber (607508TC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- Dds Motor Supplies