Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 16mm ID, Nitrile Rubber
Mfr # 163007SF
Zoro # G000476222
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 30 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 163007SF
- Zoro # G000476222
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Outside Diameter | 30 mm |
Overall Width | 7 mm |
Inside Diameter | 16 mm |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 16 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- LINCOLN Grease Gun Clamp (82760)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber (306210TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- Dds Motor Supplies