Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 111mm ID, Nitrile Rubber
Mfr # 111704SF
Zoro # G600474468
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 111 mm
- Outside Dia. 117 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 111704SF
- Zoro # G600474468
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 111 mm |
Outside Dia. | 117 mm |
Width | 4 mm |
Overall Width | 4 mm |
Inside Diameter | 111 mm |
Outside Diameter | 117 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Seal Design | SF |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Number of Lips | 1 |
Contact Type | Contact Seal |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 111 mm, Outside Diameter 117 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Barbed Hose Mender, Straight, For 3/8 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFH5 (6AFH5)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, 9/16-18, Strt (202702-4-6S)
- OETIKER Pex Clamp, SS, 1.039-1.165in.Open, PK50 (16704150-50GRA)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- DDS Shaft Seal, VG, 1.25in ID, Nitrile Rubber (IN31.7538.13.17VG)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- Dds Shaft Seals & Adapters