Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 0.25in ID, Nitrile Rubber
Mfr # 6.3519.056.35SF
Zoro # G700472449
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6.35 mm
- Outside Dia. 19.05 mm
- Width 6.35 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 6.3519.056.35SF
- Zoro # G700472449
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6.35 mm |
Outside Dia. | 19.05 mm |
Width | 6.35 mm |
Outside Diameter | 0.75 in |
Inside Diameter | 0.25 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 0.25 in, Outside Diameter 0.75 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- D&D 37 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15370)
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- DODGE Tigear-2 Reducers And Accessories, 20Q20L14 TIGEAR-2 REDUCER (20Q20L14 TIGEAR-2 REDUCER)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- Dds Motor Supplies