Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SCV, 48mm ID, Fluoro Rubber
Mfr # 4866.89.8SCV
Zoro # G100472810
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 66.8 mm
- Width 9.8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 4866.89.8SCV
- Zoro # G100472810
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 66.8 mm |
Width | 9.8 mm |
Inside Diameter | 48 mm |
Outside Diameter | 66.8 mm |
Overall Width | 9.8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Max. Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 1 |
System of Measurement | Metric |
Case Coating | None |
Seal Design | SC |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 48 mm, Outside Diameter 66.8 mm, Overall Width 9.8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator, 3/4 in PTF Port, 212 SCFM Flow Rate (B74G-6MG-MB)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- Dds Shaft Seals & Adapters