Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 9mm ID, Nitrile Rubber
Mfr # 092607SC
Zoro # G600475618
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 9 mm
- Outside Dia. 26 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 092607SC
- Zoro # G600475618
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 26 mm |
Width | 7 mm |
Inside Diameter | 9 mm |
Outside Diameter | 26 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 9 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Hi-Torque, SAE 712,410SS, PK10 (HTM 700 B)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- CLIMAX METAL PRODUCTS 2C-162-A Two-Piece Clamping Collar (2C-162-A)
- MI-T-M Ignitor, 240V (850-0223)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, 25 x 52 x 10 mm., TC, Nitrile Rubber (255210TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- Dds Shaft Seals & Adapters