Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 78mm ID, Nitrile Rubber
Mfr # 7810513SC
Zoro # G200473953
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 78 mm
- Outside Dia. 105 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 7810513SC
- Zoro # G200473953
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 78 mm |
Outside Dia. | 105 mm |
Width | 13 mm |
Inside Diameter | 78 mm |
Outside Diameter | 105 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 78 mm, Outside Diameter 105 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- BESTORQ 5M Timing Belts, 405-5M-15 (405-5M-15)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3458)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 17.5A (ATV320U40M3C)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (122207TCV)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- Dds Motor Supplies