Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 70mm ID, Nitrile Rubber
Mfr # 7015012SC
Zoro # G100473428
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 150 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7015012SC
- Zoro # G100473428
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 12 mm |
Outside Diameter | 150 mm |
Inside Diameter | 70 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 70 mm, Outside Diameter 150 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- FAG BEARINGS FAG 6309Z, Deep Groove Ball Bear, SRow 90140Mm (6309Z)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.15" OD (3V3151)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- Dds Shaft Seals & Adapters