Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 6mm ID, Nitrile Rubber
Mfr # 061706SC
Zoro # G000474617
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 17 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 061706SC
- Zoro # G000474617
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 17 mm |
Width | 6 mm |
Outside Diameter | 17 mm |
Inside Diameter | 6 mm |
Overall Width | 6 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 6 mm, Outside Diameter 17 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-200-PPSA-N3 (DSBC-50-200-PPSA-N3)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1207mm (SPA1207)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (386008TC)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- Dds Motor Supplies