Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 6mm ID, Nitrile Rubber
Mfr # 06134.5SC
Zoro # G700474757
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 13 mm
- Width 4.5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 06134.5SC
- Zoro # G700474757
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 13 mm |
Width | 4.5 mm |
Inside Diameter | 6 mm |
Overall Width | 4.5 mm |
Outside Diameter | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 6 mm, Outside Diameter 13 mm, Overall Width 4.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way (C030103)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-385)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- Dds Motor Supplies