Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, SC, 68mm ID, Nitrile Rubber (Discontinued)
Mfr # 688508SC
Zoro # G400473173
This Product is Discontinued
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 68 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 688508SC
- Zoro # G400473173
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 68 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 68 mm |
Outside Diameter | 85 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 68 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (BX79)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- Dds Shaft Seals & Adapters