Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 670mm ID, Nitrile Rubber
Mfr # 67071020SC
Zoro # G200473243
product price: $1,382.99
/ea
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 670 mm
- Outside Dia. 710 mm
- Width 20 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 67071020SC
- Zoro # G200473243
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 670 mm |
Outside Dia. | 710 mm |
Width | 20 mm |
Overall Width | 20 mm |
Inside Diameter | 670 mm |
Outside Diameter | 710 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 670 mm, Outside Diameter 710 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- MILTON INDUSTRIES 1/4" Female Plug P-Style (1810)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- Dds Motor Supplies