Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 66.6mm ID, Nitrile Rubber
Mfr # 66.691.9513SC
Zoro # G100473343
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 66.6 mm
- Outside Dia. 91.95 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 66.691.9513SC
- Zoro # G100473343
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 66.6 mm |
Outside Dia. | 91.95 mm |
Width | 13 mm |
Inside Diameter | 66.6 mm |
Overall Width | 13 mm |
Outside Diameter | 91.95 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 66.6 mm, Outside Diameter 91.95 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X371)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152506TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (11138)
- Dds Shaft Seals & Adapters