Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 64mm ID, Nitrile Rubber
Mfr # 648008SC
Zoro # G100473060
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 64 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 648008SC
- Zoro # G100473060
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 64 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 64 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 64 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, V-Band 5.25 In (133 Mm) (P210110)
- INA Radial Needle Cages Needle cages (K14X18X13)
- FESTO Mounting Plate VN-T4-BP-NRH (VN-T4-BP-NRH)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV530-12-150 sst)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- Dds Shaft Seals & Adapters