Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 60mm ID, Nitrile Rubber
Mfr # 608007SC
Zoro # G700472609
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 80 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 608007SC
- Zoro # G700472609
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 80 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 80 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 60 mm, Outside Diameter 80 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAGEROL MR Series Heavy Duty Standard Unmounted Needle Roller Bearing, 1-1/4 in Bore (5452000000)
- SPEEDAIRE O-Ring, Polycarbonate Bowl, Intermediate (114X65)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- FESTO Silencer UC-1/4-20 (UC-1/4-20)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., Fluoro Rubber (305007TCV)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- Dds Motor Supplies