Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, SC, 60mm ID, Nitrile Rubber (Discontinued)
Mfr # 607508SC
Zoro # G800472554
This Product is Discontinued
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 75 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 607508SC
- Zoro # G800472554
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Outside Diameter | 75 mm |
Overall Width | 8 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 60 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6202ZZ)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- Dds Motor Supplies