Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 56mm ID, Nitrile Rubber
Mfr # 568508SC
Zoro # G700472005
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 56 mm
- Outside Dia. 85 mm
- Width 8 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 568508SC
- Zoro # G700472005
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 56 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 85 mm |
Inside Diameter | 56 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 56 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-8FO)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P1F)
- PARKER PARTEK SLV-BLK-ID .86'' (AS-B-13)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8F)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- Dds Motor Supplies