Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 55mm ID, Nitrile Rubber
Mfr # 558005SC
Zoro # G600471931
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 80 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 558005SC
- Zoro # G600471931
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 80 mm |
Width | 5 mm |
Overall Width | 5 mm |
Outside Diameter | 80 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 55 mm, Outside Diameter 80 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 7.5"O.D. (1VP75-1-3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X48)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- DDS Shaft Seal, TCNV, 0.688in ID, Fluoro Rubber (17.4628.576.35TCNV)
- Dds Motor Supplies