Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 55mm ID, Nitrile Rubber
Mfr # 557207SC
Zoro # G500477651
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557207SC
- Zoro # G500477651
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 72 mm |
Width | 7 mm |
Inside Diameter | 55 mm |
Outside Diameter | 72 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 55 mm, Outside Diameter 72 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- FREEMAN Z1414MFIP 1/4" x 1/4" Male to Female Industrial Plug (Z1414MFIP)
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- Dds Motor Supplies