Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 50mm ID, Nitrile Rubber
Mfr # 506508SC
Zoro # G700477093
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 65 mm
- Lip Material Nitrile Rubber
- Design Code SC
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 506508SC
- Zoro # G700477093
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 65 mm |
Width | 8 mm |
Inside Diameter | 50 mm |
Outside Diameter | 65 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 50 mm, Outside Diameter 65 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA2168, Pressure Line, 5 micron, Outside-In (MF0058478)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 25 MFD, 4-17/63 In. H (P225-720-0002)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 2 (HFZ3802YW2B)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- DDS Shaft Seal, 30 x 72 x 8 mm., Fluoro Rubber (307208TCV)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- Dds Motor Supplies