Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 49mm ID, Nitrile Rubber
Mfr # 496510SC
Zoro # G100476405
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 49 mm
- Outside Dia. 65 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 496510SC
- Zoro # G100476405
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 49 mm |
Outside Dia. | 65 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 49 mm |
Outside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 49 mm, Outside Diameter 65 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SD-120-A)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- MBL V Belt 3/8" X 33" (3L330A)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203007SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- Dds Motor Supplies