Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 48mm ID, Nitrile Rubber
Mfr # 489010SC
Zoro # G700476638
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 489010SC
- Zoro # G700476638
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Inside Diameter | 48 mm |
Outside Diameter | 90 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 48 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- FAFNIR Ball Bearings, #W202PP (W202PP)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, SC, 64mm ID, Nitrile Rubber (648512SC)
- DDS Shaft Seal, TF, 50mm ID, Nitrile Rubber (507208TF)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- Dds Shaft Seals & Adapters