Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 48mm ID, Nitrile Rubber
Mfr # 487008SC
Zoro # G000476413
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 70 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 487008SC
- Zoro # G000476413
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 70 mm |
Width | 8 mm |
Outside Diameter | 70 mm |
Inside Diameter | 48 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 48 mm, Outside Diameter 70 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- DODGE Couplings/Flex Clutch, Pack 2 #50 Tt Friction Disc, 096067 (096067)
- GATES Marine Master Plus Wet Exhaust (46841551)
- ZORO SELECT FHP Sheave, BK62 x 7/8 (BK6278)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber (25028015TCV)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- Dds Shaft Seals & Adapters