Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 47mm ID, Nitrile Rubber
Mfr # 476712SC
Zoro # G100475026
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 47 mm
- Outside Dia. 67 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 476712SC
- Zoro # G100475026
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 47 mm |
Outside Dia. | 67 mm |
Width | 12 mm |
Outside Diameter | 67 mm |
Overall Width | 12 mm |
Inside Diameter | 47 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 47 mm, Outside Diameter 67 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H25W3)
- DAYTON B105 V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (3X650)
- CONTINENTAL CONTITECH BX46 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (BX46)
- CONTINENTAL 3/4" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-250)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, 40mm I. D., 72mm O. D., 7mm W (40727SCV)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5744.459.52SC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- Dds Motor Supplies