Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 45mm ID, Nitrile Rubber
Mfr # 456007SC
Zoro # G700474719
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 60 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 456007SC
- Zoro # G700474719
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 60 mm |
Width | 7 mm |
Outside Diameter | 60 mm |
Inside Diameter | 45 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 45 mm, Outside Diameter 60 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- X1 TOOLS 1 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x8)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4150070)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- Dds Motor Supplies