Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 44mm ID, Nitrile Rubber
Mfr # 44544.5SC
Zoro # G100474159
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 44 mm
- Outside Dia. 54 mm
- Width 4.5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 44544.5SC
- Zoro # G100474159
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44 mm |
Outside Dia. | 54 mm |
Width | 4.5 mm |
Outside Diameter | 54 mm |
Overall Width | 4.5 mm |
Inside Diameter | 44 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 44 mm, Outside Diameter 54 mm, Overall Width 4.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 F4B-SC-104)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- Dds Motor Supplies