Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 43mm ID, Nitrile Rubber
Mfr # 435607SC
Zoro # G600473720
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 43 mm
- Outside Dia. 56 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 435607SC
- Zoro # G600473720
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 43 mm |
Outside Dia. | 56 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 43 mm |
Outside Diameter | 56 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 43 mm, Outside Diameter 56 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L520 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520-2)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01906, Pressure Line, 10 micron, Outside-In (MF0058396)
- RBC Spherical Plain Bearing (B12LSS)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore (ZUSASES-12)
- Dds Motor Supplies