Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 40mm ID, Nitrile Rubber
Mfr # 408007SC
Zoro # G900472355
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 408007SC
- Zoro # G900472355
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 7 mm |
Outside Diameter | 80 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 40 mm, Outside Diameter 80 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- DEUBLIN Union 3/4 C RH (BC-54000-12-50)
- DDS Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber (557512TC)
- DDS Shaft Seal, 8 x 24 x 4 mm., SC, Nitrile Rubber (8247SC)
- DDS Shaft Seal, 12 x 22 x 6 mm., TC, Nitrile Rubber (12226TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber (254207TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- Dds Shaft Seals & Adapters