Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 40mm ID, Nitrile Rubber
Mfr # 407810SC
Zoro # G900472232
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 78 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 407810SC
- Zoro # G900472232
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 78 mm |
Width | 10 mm |
Inside Diameter | 40 mm |
Overall Width | 10 mm |
Outside Diameter | 78 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 40 mm, Outside Diameter 78 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- WESTWARD Trigger (PN5ZL19004G)
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446211.5TC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558010SC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2-1/8 in ID x 3.376 in OD x 3/8 in W, Nitrile Lip (21352)
- Dds Shaft Seals & Adapters