Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 3in ID, Nitrile Rubber
Mfr # IN76.295.2512.7SC
Zoro # G100475446
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 3 in
- Outside Dia. 3 3/4 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN76.295.2512.7SC
- Zoro # G100475446
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3 in |
Outside Dia. | 3 3/4 in |
Width | 1/2 in |
Outside Diameter | 3.75 in |
Inside Diameter | 3 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3 in, Outside Diameter 3.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524831000)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, VG, 50mm ID, Nitrile Rubber (506205VG)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- Dds Motor Supplies