Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 38mm ID, Nitrile Rubber
Mfr # 388010SC
Zoro # G700476386
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 388010SC
- Zoro # G700476386
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 38 mm |
Outside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 38 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- DDS Shaft Seal, 70 x 90 x 7 mm., TC, Nitrile Rubber (70907TC)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284710SC)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- Dds Motor Supplies