Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 37mm ID, Nitrile Rubber
Mfr # 376210SC
Zoro # G100475811
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 37 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 376210SC
- Zoro # G100475811
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 37 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 62 mm |
Inside Diameter | 37 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 37 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR24-020)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253807SF)
- Dds Motor Supplies