Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 36mm ID, Nitrile Rubber
Mfr # 365610SC
Zoro # G600475724
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 56 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 365610SC
- Zoro # G600475724
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 56 mm |
Width | 10 mm |
Outside Diameter | 56 mm |
Overall Width | 10 mm |
Inside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 36 mm, Outside Diameter 56 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG02530-100)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- Dds Motor Supplies