Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 36mm ID, Nitrile Rubber
Mfr # 365407SC
Zoro # G500475589
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 54 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 365407SC
- Zoro # G500475589
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 54 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 54 mm |
Inside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 36 mm, Outside Diameter 54 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 2-7/16 dia, Self-Lock (HC212-39)
- HANKISON Refrigerated Dryer Maint Kit, 3YA48 (HPRJMK3)
- POWERDRIVE Split Taper Bushing, Series B, 2-3/16 In (B 2 3/16)
- MAIN FILTER Hydraulic Filter, replaces VAC CON 6240261, Pressure Line, 10 micron, Outside-In (MF0059473)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, TB, 125mm ID, Nitrile Rubber (12515514TB)
- DDS Shaft Seal, TCN, 0.625in ID, Nitrile Rubber (IN15.8728.577.93TCN)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- Dds Shaft Seals & Adapters