Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 36mm ID, Nitrile Rubber
Mfr # 365207SC
Zoro # G700475631
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 365207SC
- Zoro # G700475631
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 36 mm |
Outside Diameter | 52 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 36 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX66 (BX66)
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- X1 TOOLS 4 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x18)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, 20 x 47 x 8 mm., TC, Nitrile Rubber (20478TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- Dds Motor Supplies