Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 35mm ID, Nitrile Rubber
Mfr # 356210SC
Zoro # G700475211
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 356210SC
- Zoro # G700475211
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 35 mm |
Outside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513LM)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- BREEZE Ideal Hy Gear 3 in to 5 in. SAE 72 Silver Hose Clamp Stainless Steel Band (625072551)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8733.336.35SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, 22 x 32 x 7 mm., TCV, Fluoro Rubber (22327TCV)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- Dds Motor Supplies