Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 35mm ID, Nitrile Rubber
Mfr # 355308SC
Zoro # G000474655
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 53 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 355308SC
- Zoro # G000474655
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 53 mm |
Width | 8 mm |
Outside Diameter | 53 mm |
Overall Width | 8 mm |
Inside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 35 mm, Outside Diameter 53 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngl, 5 Port, 2 Pstn, 110VAC, 3/8"Port (SY7120-3DZ-N11T-F2)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N696)
- HHIP TCGX 21.52 LH Carbide Insert For Aluminum (6057-0112)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore (ZUSASES-3)
- Dds Motor Supplies