Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 3.5in ID, Nitrile Rubber
Mfr # IN88.9111.1212.7SC
Zoro # G100475392
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 3 1/2 in
- Outside Dia. 4 3/8 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN88.9111.1212.7SC
- Zoro # G100475392
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3 1/2 in |
Outside Dia. | 4 3/8 in |
Width | 1/2 in |
Outside Diameter | 4.375 in |
Inside Diameter | 3.5 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.5 in, Outside Diameter 4.375 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-6B)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- GATES Truflex V-Belts, 4L640 (4L640)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224008SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- TIMKEN Engine Crankshaft Seal - Front, 471424 (471424)
- Dds Shaft Seals & Adapters