Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 34mm ID, Nitrile Rubber
Mfr # 345208SC
Zoro # G000473955
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 34 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 345208SC
- Zoro # G000473955
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34 mm |
Outside Dia. | 52 mm |
Width | 8 mm |
Inside Diameter | 34 mm |
Overall Width | 8 mm |
Outside Diameter | 52 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 34 mm, Outside Diameter 52 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566983, Return Line, 10 micron, Outside-In (MF0064287)
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLW2)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- Dds Shaft Seals & Adapters