Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 33mm ID, Nitrile Rubber
Mfr # 335010SC
Zoro # G600473454
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 33 mm
- Outside Dia. 50 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 335010SC
- Zoro # G600473454
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33 mm |
Outside Dia. | 50 mm |
Width | 10 mm |
Outside Diameter | 50 mm |
Inside Diameter | 33 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 33 mm, Outside Diameter 50 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- CAMPBELL HAUSFELD Air Chuck, Clip (MP323200AV)
- DYNABRADE Overskirt, 6 In. (57744)
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- SKF V-Ring Seal, 400500 (400500)
- Dds Motor Supplies