Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 33mm ID, Nitrile Rubber
Mfr # 334711SC
Zoro # G100473435
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 33 mm
- Outside Dia. 47 mm
- Width 11 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 334711SC
- Zoro # G100473435
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33 mm |
Outside Dia. | 47 mm |
Width | 11 mm |
Outside Diameter | 47 mm |
Inside Diameter | 33 mm |
Overall Width | 11 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 33 mm, Outside Diameter 47 mm, Overall Width 11 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil electrical level indicators, HCV.127-E-SW-M12 (HCV-E)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163006SB)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- Dds Motor Supplies