Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 32mm ID, Nitrile Rubber
Mfr # 325510SC
Zoro # G500473295
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 55 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 325510SC
- Zoro # G500473295
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 55 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 55 mm |
Inside Diameter | 32 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 32 mm, Outside Diameter 55 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- CLIMAX METAL PRODUCTS D2C-100-S Two-Piece Clamping Collar Double Wide (D2C-100-S)
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- Dds Motor Supplies