Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 30mm ID, Nitrile Rubber
Mfr # 305212SC
Zoro # G300472122
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 305212SC
- Zoro # G300472122
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 52 mm |
Width | 12 mm |
Inside Diameter | 30 mm |
Outside Diameter | 52 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 30 mm, Outside Diameter 52 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- BROWNING FHP CI F/B Sheaves, #2AK32X1 KWY 1/4 X1/8 (2AK32X1 KWY 1/4 X1/8)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/16"x 1/8" Male NPT, Screw Adjust (NSC5/16-N1-DC)
- DDS Shaft Seal, 12 x 24 x 7 mm., Fluoro Rubber (122407TCV)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, SB, 45mm ID, Nitrile Rubber (456508SB)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- Dds Motor Supplies