Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 2in ID, Nitrile Rubber
Mfr # 50.866.679.52SC
Zoro # G700476522
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50.8 mm
- Outside Dia. 66.67 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 50.866.679.52SC
- Zoro # G700476522
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50.8 mm |
Outside Dia. | 66.67 mm |
Width | 9.52 mm |
Inside Diameter | 2 in |
Outside Diameter | 2.625 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2 in, Outside Diameter 2.625 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P4B-E-308R Type E-Xtra Pillow Block, 4-Bolt Base (023033 P4B-E-308R)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 100mm Outside Dia., 27.25mm Width (30309)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- Dds Shaft Seals & Adapters