Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 29mm ID, Nitrile Rubber
Mfr # 294710SC
Zoro # G200476626
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 29 mm
- Outside Dia. 47 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 294710SC
- Zoro # G200476626
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 29 mm |
Outside Dia. | 47 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 29 mm |
Outside Diameter | 47 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 29 mm, Outside Diameter 47 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- TOMPKINS Hydraulic Fitting-Steel04MJ HEX HEAD PLUG (2408-04)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- SEAL PWR ENGINE PART Connecting Rod Bearing Set, 4-4970P (4-4970P)
- Dds Shaft Seals & Adapters