Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 28mm ID, Nitrile Rubber
Mfr # 284710SC
Zoro # G100476351
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 28 mm
- Outside Dia. 47 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 284710SC
- Zoro # G100476351
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 47 mm |
Width | 10 mm |
Inside Diameter | 28 mm |
Outside Diameter | 47 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 28 mm, Outside Diameter 47 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC DC8372378, LITTLEFUSE HOLDER 2AG & 3AG (DC8372378)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- DODGE Raptor Couplings, RAPTOR 10HSB 1-9/16" (RAPTOR 10HSB 1-9/16")
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 5/8" ID x 1" OD x 3/16" Height (ZUSAL18700625)
- Dds Shaft Seals & Adapters