Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 27mm ID, Nitrile Rubber
Mfr # 273806SC
Zoro # G700475297
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 27 mm
- Outside Dia. 38 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 273806SC
- Zoro # G700475297
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 27 mm |
Outside Dia. | 38 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 27 mm |
Outside Diameter | 38 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 27 mm, Outside Diameter 38 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- PERFORMANCE TOOL 1/2 In Dr. Universal Joint, W32130 (W32130)
- FESTO Push-In L-Fitting QSL-1/2-5/8-U (QSL-1/2-5/8-U)
- CLIMAX METAL PRODUCTS ISTC-037-24 One-Piece Threaded Clamping Collar (ISTC-037-24)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber (7227SCV)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.874 in OD x 1/4 in W, Nitrile Lip (11223)
- Dds Motor Supplies