Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 26mm ID, Nitrile Rubber
Mfr # 265010SC
Zoro # G700474887
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 26 mm
- Outside Dia. 50 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 265010SC
- Zoro # G700474887
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 50 mm |
Width | 10 mm |
Inside Diameter | 26 mm |
Outside Diameter | 50 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 26 mm, Outside Diameter 50 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- LUBESITE Feeder, Grease, 2 Oz (305)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 1216mm PL, T152 (1216-8M-30)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- Dds Motor Supplies