Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 25mm ID, Nitrile Rubber
Mfr # 254005SC
Zoro # G700473965
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 40 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 254005SC
- Zoro # G700473965
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 40 mm |
Width | 5 mm |
Overall Width | 5 mm |
Outside Diameter | 40 mm |
Inside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 25 mm, Outside Diameter 40 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- CAMOZZI Usa Frl #Filter, Regulator, Lubricator, (MC104-V01TF)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (263710TC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- Dds Shaft Seals & Adapters